Royal Metal Products

6 in. 28 ga Galvanized Wall Cap with 12 in. Extension Damper

Part #R300D6  |  Manufacturer Part #300D6

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall cap is spot welded together
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • 28 gauge

Documents

Specifications

Diameter: 6 in

Gauge: 28

Material: Galvanized Steel