Royal Metal Products 6 in. Galvanized Steel Starting Collar in Round Duct

R261S6

Manufacturer Part #: 261S6

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Collar formed to a bell shaped bead and features 1 1/2" crimp and 3/8" convex bead for branch duct connection
  • Rounded lady finger tabs for safe installation

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
6 in
Duct Shape
Round
Gauge
30
Height
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday