Royal Metal Products

6 in. Galvanized Wall Cap With Screen

Part #R300S6  |  Manufacturer Part #300S6

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spot welded together

Documents

Specifications

Diameter: 6 in

Gauge: 28

Material: Galvanized Steel