6 in. Spin Fitting Galvanized Steel

Part #R6016  |  Item #3302881  |  Manufacturer Part #6016

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Length: 5-1/2 in

Material: Galvanized Steel

With Damper: No