Royal Metal Products

6 in. Top Takeoff

Part #R308S62S  |  Manufacturer Part #308S62S

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 6 in