0 items

Royal Metal Products 6 x 10 in. End Register Boot

R244610

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features galvanized steel, Zinc coated steel rivets, and a 1/8" hem on both collar and register openings
  • For use with HVAC

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
10 in
Material
Galvanized Steel
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday