10 x 6 x 6 in. Duct Square-To-Round Insulated Box
10 x 6 x 6 in. Duct Square-To-Round Insulated Box
Frequently Purchased Together
Product Details
- ASTM-A653 CS Type B galvanized steel, G-30 coating LFQ chemical treatment
- Gauge - 30GA, 28GA 14X8 and above
- 3 1/2" tall with bottom flanged
- The collar is 3 1/2" tall roll formed 30GA steel with 1/4" roll formed beading
- Ceiling boot assembled with C-115 2/16" zinc coated steel rivets, has a rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
Documents
Specifications
- ASTM:
- ASTM A-653
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 6 in
- Gauge (metal):
- 30 ga
- Height:
- 6-1/2 in
- Length:
- 10 in
- Material:
- Steel
- R value:
- R6
- Thickness:
- 1-1/2 in
- Width:
- 6 in