Royal Metal Products

6 x 12 x 8 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

Part #R243F6128  |  Manufacturer Part #243F6128

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 8 in

Gauge: 30

Length: 6 in

Material: Type-B Galvanized Steel

Width: 12 in