Royal Metal Products

6 x 14 x 10 in. Center Galvanized Steel End Boot

Part #R24461410  |  Manufacturer Part #24461410

Register Boot Opening:

6 in x 14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 10 in

End Boot Position: Center

Gauge: 30

Length: 14 in

Material: Galvanized Steel

Register Boot Opening: 6 in x 14 in

Width: 6 in