6 x 14 x 8 in. 90 Degree Boot Steel 24 ga
6 x 14 x 8 in. 90 Degree Boot Steel 24 ga
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Installation Type:
- Ceiling Mount, Floor Mount
- Length:
- 6 in
- Material:
- Steel
- UL Listed:
- UL 263/UL E119
- Width:
- 14 in