6 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

Part #SHMSCBFU14X  |  Item #7182911  |  Manufacturer Part #241F6148

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1" outboard flange around perimeter of the register opening with 5/8" drywall edge

Documents

Specifications

Diameter: 8 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 14 in