0 items

Royal Metal Products 6 x 2 in. End Boot

R24426

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features Galvanized Steel, Zinc-coated Steel rivets, and a 1/8" hem on both collar and register openings
  • For use with HVAC

SPECIFICATIONS

Diameter
2 in
Gauge
30
Height
6 in
Length
10 in
Material
Type-B Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday