22 x 8 x 60 in. Galvanized Steel Duct Wall Stack
22 x 8 x 60 in. Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 22 in
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in