Royal Metal Products

7-3/4 in. x 3-1/4 in. - 6 in. Oval to Round 30 ga No-Crimp 90° Register Boot

Part #R2486NC  |  Manufacturer Part #2486NC

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elbow is formed on an automatic machine with pre-set blades to apply the exact number of crimps to ensure the 90° radius
  • Elbow is assembled with 1/8" x 5/32" zinc-coated steel rivets
  • The collar with a 1/8" hem is collatched on and neither end is crimped

Documents

Specifications

Diameter: 6 in

Duct Shape: Oval to Round

Gauge: 30

Length: 7-3/4 in

Material: Galvanized Steel

Width: 3-1/4 in