7 in. 30 ga Short Collar
7 in. 30 ga Short Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short Collar, 7"
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Height:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round