Royal Metal Products

7 in. 90 Degree Oval Round Boot (Less Crimp)

Part #R2487NC  |  Manufacturer Part #2487NC

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elbow is formed on an automatic machine with pre-set blades to apply the exact number of crimps to ensure the 90° radius
  • Elbow is assembled with 1/8" x 5/32" zinc-coated steel rivets
  • The collar with a 1/8" hem is collatched on and neither end is crimped

Documents

Specifications

Diameter: 7 in

Duct Shape: Oval to Round

Gauge: 30

Length: 9-1/4 in

Material: Galvanized Steel

Width: 7 in