7 in. Insulated Ceiling Radiator Damper Regular Box

Part #R505RD1267  |  Item #4891953  |  Manufacturer Part #505RD1267

Call for Pricing EACH

Diameter:

7 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 7 in

Height: 6 in

Length: 6 in

Type: Insulated Ceiling Radiator Damper Regular Box

UL Listed: No

Width: 12 in