0 items

Royal Metal Products 8 in. 26 ga Offset Collar

R4098

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Offset Collar, 8" x 12"

SPECIFICATIONS

Gauge
26
Height
8 in
Length
12 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday