Royal Metal Products

8 in. Galvanized Steel Starting Collar in Round Duct

Part #R260F8  |  Manufacturer Part #260F8

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 8 in

Duct Shape: Round

Gauge: 30

Height: 7 in

Material: Galvanized Steel

R value: R8