8 in. Insulated Ceiling Radiator Damper Regular Box

Part #R505RD845  |  Item #4891952  |  Manufacturer Part #505RD845

Call for Pricing EACH

Width:

8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 5 in

Height: 4 in

Length: 4 in

Type: Insulated Ceiling Radiator Damper Regular Box

UL Listed: No

Width: 8 in