Royal Metal Products 8 in. Longway 45 Degree Elbow

R4358

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled by using a roll formed hammer lock to secure the back and throat
  • Galvanized Steel Construction
  • Longway design
  • S-locks and drives are included with all rectangular duct
  • S-locks rails are roll formed on to secure wall stack to elbow during installation

SPECIFICATIONS

Diameter
8 in
Gauge
28
Height
8 in
Length
12 in
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday