Royal Metal Products 8 in. Longway 90 Degree Elbow

R4308

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features flat 90 (longway) elbow

SPECIFICATIONS

ASTM Specifications
ASTM A-653 CS Type B
Brand Model Compatibility
Rectangular Duct and Wall Stacks
Fitting Sizes
8 in x 8 in
Gauge
26
Length
8 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday