Royal Metal Products 8 in. Non-Insulated Radiation Damper Boot

R243FRD8128

Manufacturer Part #: 243FRD8128

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
8 in
Duct Shape
Rectangular
Gauge
21
Height
8 in
Type
Non-Insulated Radiation Damper Boot
UL Listed
No
Width
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday