Royal Metal Products
8 in. x 25 ft. Flexible Air Duct R8
Part #R904R88B | Item #7055058 | Manufacturer Part #904R88B
Call for Pricing
EACH
Diameter
Product Details
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 8 in
Duct Shape: Round
Length: 25 ft
Material: Plastic
Material Type: Polyester
Maximum Airflow: 5500
R value: R8
UL Listed: Yes