Royal Metal Products

8 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer

Part #R26586  |  Manufacturer Part #26586

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collars are beaded onto reducer
  • Body may be die-stamped and assembled with 2/16" rivets
  • Collar is made of 2" roll-formed galvanized steel with 1/8" hemmed edge

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 6 in

Duct Shape: Round

Duct Size: 8 in x 6 in

Gauge: 26

Height: 5-1/2 in

Inside Diameter: 8 in

Inside Diameter 2: 6 in

Material: Galvanized Steel

Width: 8 in

With Crimp: No