8 x 14 x 9 in. 90 Degree Boot Steel 24 ga

Part #R243FRD8149  |  Item #7184346  |  Manufacturer Part #243FRD8149

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 9 in

Gauge: 24

Length: 8 in

Material: Steel

Width: 14 in