Royal Metal Products 8 x 6 in. Oval Stack

R22486

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oval Stack Head, 8" x 6" x 4"

SPECIFICATIONS

Diameter
4 in
Duct Shape
Oval
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 6 in x 4 in
Gauge
28
Height
13 in
Length
8 in
Material
Galvanized Steel
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday