0 items

Royal Metal Products 8 x 6 x 6 in. Stub Wye

R276866

Diameter

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features branch which is spot welded to body, 2" collar attached to top/bottom of body, body is rolled formed and riveted together with 1/8" x 5/32" zinc coated steel rivets

SPECIFICATIONS

Diameter
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday