0 items

Royal Metal Products 8 x 60 in. 6-Joint Rectangular Box

SHM6JTBXS

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • S-locks and drives are included with all regular duct
  • Two-piece duct

SPECIFICATIONS

Duct Shape
Rectangular
Height
8 in
Length
60 in
Material
Steel
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday