Royal Metal Products
8 x 8 in. Duct Adapter
Part #R41888 | Item #3293366 | Manufacturer Part #41888
Call for Pricing
EACH
Diameter
Product Details
- Flat sheet is press broke to the correct size then fitted with the s-lock rail and the drive cleat edge
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- 28 gauge
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 8 in
Gauge: 30
Length: 8 in
Material: Galvanized Steel