Royal Metal Products

9-1/4 in x 14 in x 14 in Duct Square-To-Round

Part #R241WF101010  |  Manufacturer Part #241WF101010

Duct Size:

9-1/4 in x 14 in x 14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 10 in

Duct Size: 9-1/4 in x 14 in x 14 in

Gauge: 28

Length: 10 in

Material: Galvanized Steel

Width: 10 in