9 in. x 25 ft. Polyester R8 Flexible Air Duct

Part #R904R89  |  Item #7032254  |  Manufacturer Part #904R89

Call for Pricing EACH

Diameter:

9 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 9 in

Duct Shape: Round

Inside Diameter: 9 in

Length: 25 ft

Material: Plastic

Material Type: Polyester

R value: R8

UL Listed: No