Royal Metal Products 90 Degree Oval Round Boot (Less Crimp)

R248NC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elbow is assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Elbow is formed on an automatic machine with pre-set blades to apply the exact number of crimps to ensure the 90° radius
  • The collar with a 1/8" hem is collatched on and neither end is crimped

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
7-3/4 in
Material
Galvanized Steel
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday