Royal Metal Products 4 in. Air Tite with Damper

R168

Manufacturer Part #: 1684

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Gasket is fire-retartant polyethylene foam with double-stick 3M tape

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
4 in
Duct Shape
Round
Gauge
30
Height
5-1/2 in
Type
R1684

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday