0 items

Royal Metal Products Air Tite with Damper

R168RQ2

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
5 in
Gauge
30
Height
5-1/2 in
Material
Galvanized Steel, Zinc Coated Steel
Type
Air Tite with Damper
UL Listed
UL 94

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday