0 items

Royal Metal Products Collar with Damper

R31

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Collar is rolled formed Galvanized Steel and has 1 1/2" crimp and 3/8" convex bead for branch duct connection

SPECIFICATIONS

Diameter
5 in
Gauge
30
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday