Royal Metal Products 4 in. Collar with Damper

R310

Manufacturer Part #: 3104

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
4 in
Duct Shape
Round
Gauge
30
Height
6 in
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday