Royal Metal Products 6 in Duct Square-To-Round

R355FS88

Manufacturer Part #: 355FS886

Duct Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Side outlet diffuser box

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
6 in
Duct Shape
Square to Round
Duct Size
"6 in"
Gauge
28
Height
6 in
Width
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday