Royal Metal Products 24-1/2 in x 20 in x 16 in Duct Square-To-Round

R421F2420

Manufacturer Part #: 421F242016

Duct Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
16 in
Duct Shape
Rectangular
Duct Size
24-1/2 in x 20 in x 16 in
Gauge
26
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday