0 items

Royal Metal Products Flexible Connector

R261SC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flexible
End Connection 2
Flexible
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in x 14 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday