0 items

Royal Metal Products High Efficiency Takeoff with Damper 2 in. Standoff 3/8 in. Rod

R309SDGRQ2S

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Tabs are 3/4" long to be used with metal
  • The collar is attached by using a colatch bead system

SPECIFICATIONS

Diameter
6 in
Material
Carbon Steel
Width
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday