Royal Metal Products High Efficiency Takeoff with Damper

R309SDGRQ2SC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653 CS Type B
Diameter
4 in
Gauge
26
Height
8-1/2 in
Length
8 in
Material
Fiberglass, Galvanized Steel, Zinc Coated Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday