0 items

Royal Metal Products High Efficiency Takeoff with Damper

R309SDGRQ2SR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Diameter
6 in
Gauge
26
Height
6-3/8 in
Length
12 in
Material
Carbon Steel
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday