4 in. Duct Round Takeoff Galvanized Steel Round to Rectangular
Model No. 309SDGRQ27 4 in. Duct Round Takeoff Galvanized Steel Round to Rectangular
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Collection:
- Model No. 309SDGRQ27
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 11-1/4 in
- Length:
- 4 in
- Material:
- Steel
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 4 in