Royal Metal Products Model No. 309SDGRQ27 6 in. Duct Round Takeoff Galvanized Steel Round to Rectangular

R309SDGRQ26SR

Manufacturer Part #: 309SDGRQ26SR

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Collection
Model No. 309SDGRQ27
Diameter
6 in
Duct Shape
Round to Rectangular
Gauge
26
Height
11-1/4 in
Length
12 in
Material
Galvanized Steel
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday