Royal Metal Products Spin-In with Damper

R702RQ2

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
10 in
Gauge
28
Height
6 in
Material
Fiberglass, Galvanized Steel, Zinc Coated Steel
Type
Spin-In with Damper
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday