0 items

Royal Pacific 15W LED Track Light in Brushed Nickel

R49353BN

Color Finish

(Pricing is for Brushed Nickel)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Beam Spread
120°
Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
7 in
Length
24-1/2 in
Number Of Hours
50000
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday