Roots™ 1 gal Lubricant

Part #R813106002  |  Item #4932034  |  Manufacturer Part #813-106-002

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for all Roots URAI blowers
  • The normal life expectance of Roots synthetic blower lubricant is 6000 hours for oil temperatures
  • Less frequent oil changes will reduce maintenance costs

Documents

Specifications

Collection: Roots™

Color Finish: Purple

Maximum Temperature: 90

Product Type: Blower Oil

Size: 1 gal

Temperature Range: 32 to 90 Deg F