Roots™ 1 qt Blower Lubrication

Part #R813106020  |  Item #4931784  |  Manufacturer Part #813-106-020

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for all Roots URAI blowers
  • The normal life expectance of Roots synthetic blower lubricant is 6000 hours for oil temperatures at or below 180°F versus 2000 hours for normal petroleum based oil
  • Less frequent oil changes will reduce maintenance costs

Specifications

CARB OTC LEED Compliant: No

Collection: Roots™

ISO Specifications: ISO 150

Maximum Temperature: 32

Size: 1 qt