Roots™ 32 oz. Synthetic Lubricant

Part #R813106001  |  Item #4933489

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for all Roots URAI blowers
  • The normal life expectance of Roots synthetic blower lubricant is 6000 hours for oil temperatures at or below 180°F versus 2000 hours for normal petroleum based oil
  • Less frequent oil changes will reduce maintenance costs

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Roots™

ISO Specifications: ISO 220

Maximum Temperature: 90

Product Type: Oil

Size: 1 qt